8 in. 10.1 oz. Plastic Kitchen and Bath Caulk in White
This product has been replaced by
Manufacturer Part #2864197
8 in. 10.1 oz. Plastic Kitchen and Bath Caulk in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
- Size: 10.1 oz
- Kitchen and bath caulk
- Excellent adhesion and flexibility
- Mildew resistant
- Paintable
- Siliconized acrylic caulk
Specifications
- Application:
- Kitchen, Bathroom
- Color Finish Name:
- White
- GSA Approved:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Size:
- 10.1 oz
- UL Listed:
- No