Momentum - 4 Foot LED Connectable Linear Strip - Up and Down Selectable - White Finish
Momentum - 4 Foot LED Connectable Linear Strip - Up and Down Selectable - White Finish
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with L, T, X, and Y connectors
- Mounting options include: surface, recessed, suspension and wall mounting
- Compatible with select PIR sensors
- Constructed from aluminum
- Capable of being dimmed
- ETL listed for damp locations
- Comes with polycarbonate shade
- For use in commercial settings
- Integrated LED lighting
- Covered under a 5 year manufacturer warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 2-3/8 in
- Height:
- 3-3/8 in
- Length:
- 46-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 5500
- Material:
- Aluminum
- Number Of Hours:
- 50000 hr
- Proposition 65:
- WARNING: This product may contain chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- N651181
- UPC:
- 045923654244
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 46-1/2 in