Monarch Instrument

12-Input Paperless Recorder 6-Math Channel 2 GB

Part #MDC611200030  |  Manufacturer Part #DC6-1-12-0-0-0-3-0

Height:

5-67/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced and powerful paperless recording
  • Write notes on screen using stylus pen
  • Store data on non-volatile internal flash RAM or removable CompactFlash™ card
  • Up to 12 universal inputs
  • Active Matrix 5.6" TFT LCD touch screen display
  • IP65 for use in dusty or wet areas
  • Data is stored securely and is fully compliant with 21CFR Part 11 requirements
  • Design custom display for your specific needs
  • On-board math functionality
  • Icon driven menu system

Specifications

AMP: 0.5

CE Approved: Yes

Depth: 6-17/20 in

Height: 5-67/100 in

Length: 5-67/100 in

Material: Steel

Maximum Temperature: 122

NEMA Specifications: NEMA 4

NSF Certified: No

Size: 2 GB

Temperature Range: 32 to 122 Deg F (0 to 50 Deg C)

Type: Paperless Recorder with Channel

UL Listed: Yes

Volts: 240V

Width: 5-67/100 in