12-Input Paperless Recorder 6-Math Channel 512 MB Serial Comm

You last purchased this on
 
Monarch Instrument

12-Input Paperless Recorder 6-Math Channel 512 MB Serial Comm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monarch Instrument

12-Input Paperless Recorder 6-Math Channel 512 MB Serial Comm

  • Fast #
  • Part #MDC611201010
  • Item #5120763
  • Manufacturer Part #DC6-1-12-0-1-0-1-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Write notes on screen using stylus pen
  • Store data on non-volatile internal flash RAM or removable CompactFlash™ card
  • Advanced and powerful paperless recording
  • Design custom display for your specific needs
  • IP65 for use in dusty or wet areas
  • Data is stored securely and is fully compliant with 21CFR Part 11 requirements
  • Active Matrix 5.6" TFT LCD touch screen display
  • Up to 12 universal inputs
  • Icon driven menu system
  • On-board math functionality
  • Requires Certification

Specifications

AMP:
0.5
CE Approved:
Yes
Depth:
6-17/20 in
Height:
5-67/100 in
Length:
5-67/100 in
Material:
Steel
Maximum Temperature:
122
NEMA:
NEMA 4
NSF Certified:
No
Product Type:
Paperless Recorder with Channel
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
UL Listed:
Yes
Volts:
240V