Monarch Instrument

2-Channel Paperless Recorder Battery Back-Up

Part #MDC1250U10  |  Manufacturer Part #DC1250-U-1-0

Height:

3-87/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital recording system with 2 universal inputs
  • Bright and clear LCD display
  • USB or Ethernet communication
  • Maximum of 100 samples per second for each channel
  • Program each channel individually
  • 5 button keypad
  • CompactFlash™ cards up to 2 gigabyte size can be used allowing many data points to be stored over long periods of time
  • With intuitive operation, flexible input configuration and large memory capability the data chart 1250 is a powerful compact digital recorder
  • Four internal alarm setpoints, 2 alarm relay outputs and 1 digital control input are all standard

Specifications

AMP: 0.5, 20

Depth: 5-13/25 in

Height: 3-87/100 in

Length: 3-77/100 in

NSF Certified: No

Type: Paperless Recorder with Battery Back-Up

UL Listed: Yes

Volts: 240V

Width: 4-7/100 in