6-Input Paperless Recorder 6-Math Channel 2 GB
6-Input Paperless Recorder 6-Math Channel 2 GB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Write notes on screen using stylus pen
- Store data on non-volatile internal flash RAM or removable CompactFlash™ card
- Advanced and powerful paperless recording
- Design custom display for your specific needs
- IP65 for use in dusty or wet areas
- Data is stored securely and is fully compliant with 21CFR Part 11 requirements
- Active Matrix 5.6" TFT LCD touch screen display
- Up to 12 universal inputs
- Icon driven menu system
- On-board math functionality
Specifications
- AMP:
- 0.5
- CE Approved:
- Yes
- Depth:
- 6-17/20 in
- Height:
- 5-67/100 in
- Length:
- 5-67/100 in
- Material:
- Steel
- Maximum Temperature:
- 122
- NEMA:
- NEMA 4
- NSF Certified:
- No
- Product Type:
- Paperless Recorder with Channel
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- UL Listed:
- Yes
- Volts:
- 240V