Monarch Instrument

Pressure Data Logger 35 psi 1/4 in. MNPT

Part #M5396030  |  Manufacturer Part #5396-0304

High Pressure:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The best pressure logger available
  • Low profile easy to assemble on a hydrant pressure cap
  • Rugged, versatile and accurate
  • It can be configured to record pressure and temperature or either parameter alone to maximize data storage space
  • The unit is easily configured using the included Track-It™ Software
  • The sample storage rate can be set from 1 sample every 2 seconds to 1 sample every 24 hours
  • The on board data storage is non-volatile so data will not be lost in the event of a depleted battery
  • Free android app is available
  • Hydrant pressure kits are available

Specifications

Battery Size: AA

Battery Type: Lithium

Diameter: 1-19/20 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 2-19/100 in

High Pressure: 35

Inlet Service Size: 1/4 in

Low Pressure: 0

Material: Stainless Steel

Material Type: 316L

Maximum Temperature: 185

NSF Certified: No

Power Source: Battery

Temperature Range: -20 to 185 Deg F