DESCRIPTION

  • Communicates with your Android device
  • Data loggers with display are battery powered stand alone water tight compact data loggers that record up to 130,000 samples
  • Free, easy to use Track-It™ software
  • Real time data, alarms and min/max information can be displayed on the multiline LCD
  • The Track-It™ Pressure/Temperature loggers are compatible with free Track-It™ Transport Android application
  • The best pressure logger, now with a display
  • The on board data storage is non-volatile so data will not be lost in the event of a depleted battery
  • The unit is easily configured using the free downloadable Track It ™ Software
  • They can be configured in various ways to maximize data storage space
  • Transport application allows you to use your Android device and on-the-go cable to retrieve data from the logger while in the field

Monarch Instrument Pressure Logger with Display

M5396033

High Pressure:

SPECIFICATIONS

Battery Size
AA
Battery Type
Lithium
Depth
1-41/50 in
Diameter
2-9/10 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4-39/50 in
High Pressure
35
Inlet Service Size
1/4 in
Low Pressure
0
Material
Anodized Aluminum, Stainless Steel
Material Type
316
Maximum Pressure
35 psi
Maximum Temperature
185
NSF Certified
No
Temperature Range
-20 to 85 Deg C (-4 to 185 Deg F)

Starting at
Call for Pricing
  • QUANTITY