Replacement Software for Monarch Instrument Track-IT Pressure and Temperature Loggers
Replacement Software for Monarch Instrument Track-IT Pressure and Temperature Loggers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It allows for easy setup, retrieval, interpretation and export of the recorded data
- Simply connect your track-it™ data logger to an open usb port and begin communicating immediately
- Software is a powerful windows based software package that is included with every track-it™ data logger
- Android application also available
- Track-it™ replacement software
- Software turns your pc into a real time data acquisition system by allowing you to stream graphical or tabular data directly to your pc
- Point and click to select your sample interval, alarm set points, engineering units and start recording triggers
Specifications
- Brand Model Compatibility:
- Track-IT™ MN10010, MN10011, MN10012, MN10013,MN10020 and MN10015 Pressure and Temperature Loggers
- FM Approved:
- No
- Product Type:
- Replacement Software
- UL Listed:
- No