1/4 in. 350 psi Pressure Data Logger
Track-It™ 1/4 in. 350 psi Pressure Data Logger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Programmable sample rate
- Alarm set point
- Programmable start/stop time
- One-year battery life (battery included)
- Interactive software
- Rugged IP68 package
- USB interface
- Small compact size
- High accuracy and repeatability
- 150% over range protection
Specifications
- Application:
- Building, Compressors, Food Processing, Household, Hydrants, Industrial, Municipalities, Oil and Gas, Petrochemical, Pumps, Wastewater
- Average Life:
- 1 yr
- Battery Size:
- AA
- Battery Type:
- Lithium
- CE Approved:
- Yes
- Collection:
- Track-It™
- Diameter:
- 1-19/20 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-19/100 in
- Length:
- 2-15/79 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 350
- Pressure - Low:
- 0
- Programmability:
- Programmable
- Temperature Range:
- -4 to 185 Deg F (-20 to 85 Deg C)