500mVDC Data Logger 5-Year Battery
Track-It™ 500mVDC Data Logger 5-Year Battery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Record up to 64000 samples
- Easy push button start/stop or pre-program
- Two-channel data logger for sampling current or voltage
- Includes: Track-It™ software and USB cable
- Also records temperature data
- Information displayed on the LCD
- Non-volatile so data will not be lost in event of a depleted battery
- Compact and accurate data collection
- Operates on CR2032 lithium battery
Specifications
- Average Life:
- 5 yr
- Battery Size:
- CR2032
- Battery Type:
- Lithium
- Collection:
- Track-It™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 4-3/50 in
- Power Source:
- Battery
- Temperature Range:
- -4 to 185 Deg F
- Width:
- 33/50 in