USB Extension Cable for Monarch Instrument Track-IT Pressure and Temperature Loggers
USB Extension Cable for Monarch Instrument Track-IT Pressure and Temperature Loggers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement mini-usb cable
- Replacement accessory
Specifications
- Brand Model Compatibility:
- MN10011, MN10012, MN10013, MN10015, MN10020, Track-IT™ MN10010
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Brass
- Pressure - Maximum:
- 60 psi
- Product Type:
- Replacement USB Cable
- UL Listed:
- No