18 in. Vent Free Gas Log Set
18 in. Vent Free Gas Log Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 30000
- Fuel Type:
- Natural Gas
- Ignition System:
- Manual
- Length:
- 18 in
- Number of Pieces:
- 6 Piece
- Power Source:
- Gas
- Vent Type:
- Vent Free