DESCRIPTION

  • Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
  • Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
  • These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor

Monessen Hearth Systems Mountain Oak 36 btu LP Vent Free Control Fireplace

MEYF24P

Type:

SPECIFICATIONS

BTU
36000
Collection
Mountain Oak
Depth
13 in
Height
17 in
Power Source
Gas
Type
Manual
Width
29 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS