DESCRIPTION

  • Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
  • Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
  • These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor

Monessen Hearth Systems Mountain Oak 4-Piece Mountain Multi Oak Log Set

MEYF18R

Height:

SPECIFICATIONS

Collection
Mountain Oak
Color Finish
Oak
Depth
13 in
Height
17 in
Number Of Pieces
4 Piece
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS