Exacta 36 in. Firebox

Part #MBUF36R  |  Item #7266002  |  Manufacturer Part #BUF36R

Width:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Exacta

Depth: 23 in

Height: 37-1/4 in

Power Source: Gas

Vent Type: Vent Free

Width: 36 in