Mountain Oak 36 btu Natural Gas Vent Free Manual Control Fireplace

Part #MEYF24N  |  Manufacturer Part #EYF24NM

BTU:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
  • These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor
  • Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch

Documents

Specifications

BTU: 36000

Collection: Mountain Oak

Depth: 13 in

Fuel Type: Natural Gas

Height: 17 in

Power Source: Gas

Type: Manual

Width: 29 in