DESCRIPTION

  • Large ember bed and glowing ceramic fiber logs add to the overall fire viewing experience
  • The dual burner system delivers a great-looking flame and the included embossed refractory log set adds an authentic touch
  • The spacious viewing area is designed to deliver the maximum viewable area and offers an open and unobstructed view of the fire

Monessen Hearth Systems Majestic Tribute Tribute Rear Vent Direct Vent Natural Gas

M36CDVZRRN

Width:

SPECIFICATIONS

BTU
21000
Collection
Majestic Tribute
Depth
16-5/8 in
Height
34-1/4 in
Vent Type
Direct Vent
Width
35-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY