DESCRIPTION

  • Mountain Oak log sets are made from refractory cement for a level of realism you won’t find anywhere else
  • Produces a fine yellow flame, and the heavy duty grate assembly adds an authentic touch
  • These versatile log sets can be installed with or without venting, giving you more flexibility in incorporating them into your existing decor

Monessen Hearth Systems Mountain Oak Vent Free Manual For Control Fireplace

MEYF18PM

BTU:

SPECIFICATIONS

BTU
30000
Collection
Mountain Oak
Depth
13 in
Height
17 in
Ignition System
Manual
Power Source
Liquid Propane
Width
25 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS