23-3/4 in. 5.5 cu. ft. Beverage Cooler in Black/Panel Ready
23-3/4 in. 5.5 cu. ft. Beverage Cooler in Black/Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Electronic
- Depth:
- 23-3/4 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 5.5 cu ft
- Number of Shelves:
- 5
- Refrigerator Type:
- Beverage/Wine Combo
- Volts:
- 120V
- Width:
- 23-3/4 in