36 in. 20.8 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Panel Ready
36 in. 20.8 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finely crafted glass-front metal door bins
- LED Lighting
- French-door design
- Precision glass-front produce and deli drawers
- Aluminum trimmed glass shelves
- Large full-extension freezer drawer
- Upfront electronic controls with digital readout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.8 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Upfront Temperature Controls
- Depth:
- 25-7/8 in
- Display Type:
- Digital
- Door Swing:
- Outswing
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Filter Life (Months):
- 6 mo
- Freezer Capacity (Cu Ft):
- 6.29 cu ft
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 14.51 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Built-in, French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 670 lb
- Width:
- 36 in