21 cu. ft. French Door Refrigerator in Stainless Steel
21 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Upfront Temperature Controls
- Depth:
- 25-15/16 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.29 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 14.51 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 670 lb
- Width:
- 36 in