36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced temperature management system
- Concealed halogen lighting system
- Integrated appearance with premium-grade stainless steel
- Gallon size door bin
- Sealed dairy compartment lock in freshness
- Humidity controlled compartments and sealed snack drawers help preserve the freshness of foods
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.27 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 25-15/16 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.32 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Drawers:
- 5
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 14.95 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 605 lb
- Width:
- 36 in