48 in. 17.17 cu. ft. Side-By-Side Refrigerator in Custom Panel

Part #GZIS480NH  |  Item #4883863  |  Manufacturer Part #ZIS480NH

Color/Finish: Custom Panel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush inset installation
  • Advanced temperature management system with multi-shelf air tower provides even distribution of air throughout the refrigerator
  • Climate control drawer
  • Brilliant halogen light columns
  • Filter change indicator light
  • LED lighting
  • GE® water filter is discreetly out of sight
  • Adjustable door bins
  • Dairy bin with center divider

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Color Finish: Custom Panel

Color Finish Category: Neutrals

Depth: 25-3/8 in

Freezer Capacity Cu ft : 12.39 cu ft

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.17 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Width: 48 in