48 in. 17.17 cu. ft. Side-By-Side Refrigerator in Custom Panel
48 in. 17.17 cu. ft. Side-By-Side Refrigerator in Custom Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Electronic
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 12.30 cu ft cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.17 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Width:
- 48 in