48 in. 29.52 cu. ft. Side-by-Side Refrigerator in Panel Ready
48 in. 29.52 cu. ft. Side-by-Side Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced temperature management system with multi-shelf air tower
- Climate-control drawer
- Flush inset installation
- Sealed vegetable drawer
- GE water filter
- Deli drawer on full-extension slides
- LED lighting
- WiFi powered by SmartHQ
- Gallon-size door bin
- Adjustable glass shelves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Digital
- Depth:
- 25-3/8 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Filter Life (Months):
- 6 mo
- Freezer Capacity (Cu Ft):
- 12.34 cu ft
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.18 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Google Assistant, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 738 lb
- Width:
- 48 in
- Wireless Communication - FEI:
- Wi-Fi