6 in. Duct Cover in Stainless Steel

Part #GZX36DC6  |  Item #1960456  |  Manufacturer Part #ZX36DC6

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Height: 6 in

Product Type: Duct Cover

UL Listed: No

Width: 6 in