DESCRIPTION

  • 1 1/2" x 1 1/4"
  • 20 gauge
  • Solid brass construction, exposed pop-up drain without overflow
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With Stainless Steel high box flange

Monogram Brass 1-1/2 x 1-1/4 in. P-Trap with High Box Flange

MB1395

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Gauge
20
Inside Diameter
1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY