DESCRIPTION

  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Solid brass construction, exposed pop-up drain without overflow
  • Stainless steel high box flange

Monogram Brass 1-1/2 x 1-1/4 in. P-Trap with High Box Flange

MB139517

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Gauge
20
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Brass

Starting at
$106.96
EACH
  • QUANTITY