DESCRIPTION

  • With stainless steel high box flange

Monogram Brass® 1-1/4 in. 20 ga P-Trap with High Arc Box Flange

MB36PN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Tube
End Connection 2
Slip Joint
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Gauge
20
IAPMO Listed
No
Inside Diameter
1-1/4 in
Material
Brass
NSF Certified
No
Size
1-1/4 in x 1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday