DESCRIPTION

  • Deep wall flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 1-1/4 in. Contemporary P-Trap with High Box Flange

MB139527

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Gauge
17
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$262.72
EACH
  • QUANTITY