DESCRIPTION

  • Deep wall flange

Monogram Brass® 1-1/4 x 1-1/4 in. Contemporary Bottle Trap

MB139512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Inside Diameter
1-1/4 in

Starting at
$187.99
EACH
  • QUANTITY