DESCRIPTION

  • Connection: 1-1/2" tube outlet x 1-1/4" slip-joint inlet
  • Solid brass construction, exposed pop-up drain without overflow
  • Stainless steel high box flange

Monogram Brass® 1-1/4 x 1-1/4 in. P-Trap with High Box Flange

MB13951

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
20
Inside Diameter
1-1/4 in
IsAcceptableImage
Material
Brass

Starting at
$78.6
EACH
  • QUANTITY