DESCRIPTION

  • Includes nut and washer
  • Solid brass construction, exposed pop-up drain without overflow

Monogram Brass® 1-1/4 X 8 in. Extension Tube 17 Gauge

MB13841

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Gauge
17
Length
8 in
Material
Brass
Size
1-1/4 in

Starting at
$64.75
EACH
  • QUANTITY