1-1/4 x 8 in. Brass Slip Joint Extension Tube
1-1/4 x 8 in. Brass Slip Joint Extension Tube
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Includes nut and washer
Documents
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.2 2020
- Application:
- Bathroom, Plumbing
- CSA Certified:
- CSA B125.2 2015, CSA B125.2 2020
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Extension Tube
- cUPC Certified:
- Yes