DESCRIPTION

  • 1/2" pipe
  • Slip fit
  • Zinc construction

Monogram Brass® 1/2 in. Diverter Tub Spout

MB13943

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Zinc
Spout Reach
5-5/16 in
Spout Type
Diverter
WaterSense Labeled
No

Starting at
$49.03
EACH
  • QUANTITY