DESCRIPTION

  • Steel construction

Monogram Brass® 1/2 in. IPS Sure Grip Flange

MB139211

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Steel

Starting at
$9.71
EACH
  • QUANTITY