DESCRIPTION

  • Connections: 1/2" FIP X 3/8" OD comp
  • Quarter-turn design
  • Use for toilets and sinks

1/4 in. Turn Angle Stop Valve

MBX139003

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.1
EACH
  • QUANTITY