DESCRIPTION

  • 5/8" OD Comp X 3/8" OD Comp
  • Cross handle
  • Quarter-Turn Design
  • Solid brass construction, exposed pop-up drain without overflow
  • Use for toilets and sinks

Monogram Brass® 1/4 in. Turn Angle Supply Stop Valve in Antique Brass

MBX139035

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Antique Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Cross
Valve Size
3/8 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY