3-3/16 in. Solid Brass Overflow Plate with Single Screw in Chrome
3-3/16 in. Solid Brass Overflow Plate with Single Screw in Chrome
Package Quantity Info:
EA: 1 IP: 6 CA: 48-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One hole plate with screw
Specifications
- Application:
- Residential, Bathtubs
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-3/16 in
- Height:
- 3/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Overflow Plate
- WaterSense Labeled:
- No
- Weight:
- 1 lb