DESCRIPTION

  • One hole plate with screw
  • Solid brass construction, exposed pop-up drain without overflow

Monogram Brass® 1-Hole Face Plate with Screw

MB1394

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
3-3/16 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.48
EACH
  • QUANTITY