1/2 in. Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Monogram Brass®

1/2 in. Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram Brass®

1/2 in. Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MB562BN
  • Item #3266592
  • Manufacturer Part #139433
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc construction
  • Connection: 1/2" (5/8" OD) CTS Slip Fit
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Zinc Alloy
Spout Reach:
5-5/16 in
Spout Type:
Diverter
WaterSense Labeled:
No