1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in Oil Rubbed Bronze

  • Fast #
  • Part #SH202ORB
  • Item #3919018
  • Manufacturer Part #149004
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use for toilets and sinks
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Faucet Connection Size:
3/8 in
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
UL Listed:
No
Valve Body Style:
Angle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No