• Cart

DESCRIPTION

  • Angle stop
  • Includes 3/8" x 20" flat head rigid toilet tube
  • Includes 5/8" OD sure-grip bell flange

Monogram Brass® 1/2 x 3/8 in. Compression Closet Supply Kit

MB13895

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in

Starting at
$57.62
EACH
  • QUANTITY