5/8 x 3/8 x 20 in. Angle Stop Sink Supply Kit in Oil Rubbed Bronze
5/8 x 3/8 x 20 in. Angle Stop Sink Supply Kit in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes 3/8" x 20" bull nose rigid lavatory tube
- Includes 5/8" OD sure-grip bell flange
- Angle stop
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Outside:
- 2-7/16 in
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression x OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Rigid:
- Yes
- Type:
- SH231ORB
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No