• Cart

DESCRIPTION

  • Designed for concealed installations
  • Includes trim kit
  • Less piping

Monogram Brass® 17-22 in. ABS Cable Drain with Trim Less Piping

MB138886

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
17 in - 22 in Tubs
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Body Material
Plastic
Fits Pipe Size
2 in
Material Type
ABS

Starting at
$111.8
EACH
  • QUANTITY