5/8 in x 3/8 in Cross Handle Angle Supply Stop Valve in Antique Brass
5/8 in x 3/8 in Cross Handle Angle Supply Stop Valve in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5/8" OD Comp X 3/8" OD Comp
- Cross handle
- Quarter-Turn Design
- Solid brass construction, exposed pop-up drain without overflow
- Use for toilets and sinks
-
Lead Law Compliant
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve