• Cart

DESCRIPTION

  • For tub depths 23" - 27"
  • Includes Trim Kit
  • Less piping

Monogram Brass® PVC Cable Drain with Trim

MB13886

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cable Length ft
2.92 ft
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Fits Pipe Size
2-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY