• Cart

DESCRIPTION

  • 1/2" diameter NPT on both ends
  • 6" Shower Arm
  • Fits all showerheads
  • Includes 1/2" IPS sure grip flange
  • Solid brass construction, exposed pop-up drain without overflow

Monogram Brass® Shower Arm & Flange

MB13253

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Length
6 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY