2-1/8 x 4-1/8 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
Signature Hardware

2-1/8 x 4-1/8 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-1/8 x 4-1/8 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #SH313CP
  • Item #4352549
  • Manufacturer Part #148123
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits 1 1/2" openings
  • For lavatories with overflow drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Outside:
2-1/4 in
Faucet Connection Size:
1-1/2 in
Grid Drain Material:
Brass
MA Approved -:
Yes
Overflow Included:
Yes
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4-1/8 in
Tailpiece Style:
Straight
WaterSense Labeled:
No